Zoro Select

Hex Standoff, #10-32 Thrd Sz, 3 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK


product price: $58.75
/pk 10, $5.88/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standoff Gender Male
  • Thread Size #10-32
  • Overall Length 3 in
  • Standoff Material Aluminum
  • Standoff Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #10-32
Overall Length 3 in
Body Length 3 in
Thread Length 1/2 in
Outside Diameter 1/2 in
Hex Width 1/2"
Length 3"
Length Tolerance +/-0.005"
Overall Length Tolerance +/-0.005 in
Hex Width Tolerance +/-0.005 in
Thread Depth 1/2 in
Screw Size #10-32
Body Thread Length 1/2 in

Description

Standoff, Thread Size #10-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3 in, Body Length 3 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.