Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 5/16" Hex W
Mfr # 310811HF303
Zoro # G5206544
product price: $94.99
/pk 100, $0.95/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310811HF303
- Zoro # G5206544
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X1/2 Five Sixteenths Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.080.0010)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Brass Steel Pan Head Phillips Drive, 40 PK (64143)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 1 1/8 in H, Carbon Steel (WWG360750112512)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK (U50462.037.0001)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311511HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310706HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W (100604HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041444GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 5/16" Hex W (310611HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371311HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel, 1/4" Hex W (141606HFBN)
- Zoro Select Hex Standoffs