Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1-1/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311811HM303
Zoro # G5207369
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 311811HM303
- Zoro # G5207369
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1-1/8 in |
Thread Length | 1-1/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x1 1/8,5/16 Hex,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (N04104.025.0600)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Black Oxide Steel, 1000 PK (M616D965B)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Aluminum, 20 PK (61607)
- ZORO SELECT M5-0.8X20 ISO4029 SOCKET SET CUPPT. BLK OX (M5020SSC)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF031)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 20 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0010)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Aluminum 3/8" Hex W (371211HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 15/16 Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (371511HFA)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 28 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0020)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310308HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 3/16" Hex W (100604HFA)
- Zoro Select Hex Standoffs