Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 372011HM303
Zoro # G5206483
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 372011HM303
- Zoro # G5206483
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1-1/4 in |
Thread Length | 1-1/4 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x1 1/4,3/8 Hex M,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (37128BHT5)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Square Drive, 5000 PK (1016KQF)
- MIDWEST FASTENER 3/16-24 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 8PK (78845)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Bronze Steel Round Head Torx Drive, 145 PK (50326)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312408HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR051203GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum 3/8" Hex W (371208HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 5/16" Hex W (311411HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST322-632-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR043288GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF125)
- Zoro Select Hex Standoffs