Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK
Mfr # CRP062403GR
Zoro # G3709395
product price: $29.55
/pk 10, $2.96/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 1-1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRP062403GR
- Zoro # G3709395
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 1-1/2 in |
Body Length | 1-1/2 in |
Thread Length | 1/2 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Overall Length Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Thread Depth | 1/2 in |
Hex Width Tolerance | +/-0.005 in |
Body Thread Length | 1/2 in |
Length | 1 1/2" |
Screw Size | #10-32 |
Description
Standoff, Thread Size #10-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/2 in, Body Length 1 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-177-G100)
- MIDWEST FASTENER #4-40 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71541)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (2UJA7)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-62)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (142004HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041066GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/2 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142404HMN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140804HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310706HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Aluminum 1/4" Hex W (141608HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101504HMA)
- Zoro Select Hex Standoffs