Shop All Carbon Steel Rods
Zoro Select
Hex Rod, Steel, 1018, 1 1/2 In Hex x 6 Ft
Mfr # 2HJN7
Zoro # G3099144
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Hex Size 1 1/2 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJN7
- Zoro # G3099144
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Length | 6 ft |
Hex Size | 1 1/2 in |
Hex Width Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-6 in |
Overall Length | 6 ft |
Width Tolerance | +0.000/-0.003 in |
Hex Width | 1 1/2 in |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1 1/2 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Yield Strength 55,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x4", 60A (BULK-RS-HPN60-28)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PC-620)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x2ID, Pk10 (25476)
- E. JAMES Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (CSNEO-3/32-10)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 3 Ft (2AVG2)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 1 Ft L (2HJP1)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/8 in Dia. (21635_12_0)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/2 In Hex x 6 Ft L (2HJW7)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_72_0)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 1 Ft (2HJX6)
- Zoro Select Carbon Steel Rods