Shop All Carbon Steel Rods
Zoro Select
Hex Rod, Carbon Stl, 12L14, 7/8 In Hexx6 Ft
Mfr # 2HJW4
Zoro # G0829945
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Hex Size 7/8 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJW4
- Zoro # G0829945
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Hex Size | 7/8 in |
Length | 6 ft |
Hex Width Tolerance | +/-0.003 in |
Length Tolerance | +/-6 in |
Hex Width | 7/8 in |
Width Tolerance | +/-0.003 in |
Overall Length | 6 ft |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 7/8 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Yield Strength 60,000 psi, Machinability 193 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-59)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 25 ft L, 1 in Thick, Black (P811ULRL04.00XOH)
- E. JAMES Rubber Cord, Buna, 5/16 In, 25 Ft. (SCSBUNA-5/16-25)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 40A (BULK-RS-N40-206)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x1 ft. L (4YNG6)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x3 ft. L (4YNG7)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18f2.5x10-6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 7/8 In Hexx6 Ft (2HJN4)
- ZORO SELECT Tool Steel Rod, 6 ft L, 5/8 in Dia. (DCFD2R.625-72)
- ZORO SELECT Tool Steel Rod, 12 in L, 5 in Dia. (DCFA2R5-12)
- Zoro Select Carbon Steel Rods