Shop All Carbon Steel Rods
Zoro Select
Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft
Mfr # 2HJN3
Zoro # G3279053
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Length 6 ft
- Hex Size 3/4 in
- Finish Unpolished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJN3
- Zoro # G3279053
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Length | 6 ft |
Hex Size | 3/4 in |
Length Tolerance | +/-6 in |
Hex Width Tolerance | +0.000/-0.002 in |
Width Tolerance | +0.000/-0.002 in |
Overall Length | 6 ft |
Hex Width | 3/4 in |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 3/4 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Yield Strength 55,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- E. JAMES Rubber, Gum, 3/16 In Th, 36 Inx10 Ft (387-3/16-10)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-250)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23188S100-A4)
- ZORO SELECT Rod, Steel, 1018, 2 3/8 In Dia x1 Ft L (2HJH2)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x1 ft. L (4YNF3)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 5/8" W (18f1x1.625-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/4" W (18f.188x.25-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (4798_36_0)
- ZORO SELECT Rod, Carbon Steel, 1215, 3 In Dia x 3 Ft L (2AHL2)
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 3 Ft L (18R.5-36)
- Zoro Select Carbon Steel Rods