Shop All Carbon Steel Rods
Zoro Select
Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft
Mfr # 2HJN1
Zoro # G2472416
original price:
$20.98
14% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Hex Size 1/2 in
- Length 6 ft
- Finish Unpolished
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJN1
- Zoro # G2472416
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Hex Size | 1/2 in |
Length | 6 ft |
Length Tolerance | +/-6 in |
Hex Width Tolerance | +0.000/-0.002 in |
Hex Width | 1/2 in |
Overall Length | 6 ft |
Width Tolerance | +0.000/-0.002 in |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Hex Width 1/2 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Yield Strength 55,000 psi, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Shape Hex Bar, Appearance Unpolished, Length Tolerance +/-6 in, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 1/4 in Dia. (00R1.25-72)
- ZORO SELECT Rubber Strip, Butyl, 1/4"Thick, 36"x2", 60A (BULK-RS-BTL60-15)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A (BULK-RS-RCY60-12)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 3 Ft L (2EXH3)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/4" W (18f.188x.25-36)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 1 Ft L (2HJF7)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (4795_12_0)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 3 Ft L (2HJR5)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT Centerless Round, 1045, 2 1/4 In D x6 Ft L (3GTA7)
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- Zoro Select Carbon Steel Rods