Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Reducing Bushing, 3 x 2 1/2 In, 316 SS
Mfr # 4307001390
Zoro # G2619233
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001390
- Zoro # G2619233
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Pipe Size | 2 1/2 in, 3 in |
Pipe Size (Fittings) | 3" x 2-1/2" |
Outside Dia. | 3-1/2" |
Hex Size | 3 1/2 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3 in, Male, NPT, 2 1/2 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038050)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-125)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (509 3/8)
- AMERICAN GRANBY 12 in. Box and Black Reader Lid for Water Meter Box (M12002)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001316)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307001384)
- ZORO SELECT 4" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001450)
- ZORO SELECT Hex Plug, 3", 150,304, Thrd Heavy (4381032100)
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009140)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- Zoro Select Fittings