Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Plug, 3/4", 150,304, Thrd Heavy
Mfr # 4381032040
Zoro # G1561703
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032040
- Zoro # G1561703
- UPC # 092201380203
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Hex Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Hex Plug |
Description
Hex Plug,3/4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- KINGSTON BRASS CF38205 20" X 3/8" Diameter Flat Closet Supply (CF38205)
- ZURN Vessel Repair Kit, 1-1/4 to 2 In. (RK114-375V)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362025207)
- ZORO SELECT Hex Plug, 1/8", 150,304, Thrd Heavy (4381032000)
- ZORO SELECT Hex Plug, 3", 150,304, Thrd Heavy (4381032100)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPP (ZUSA-PF-7983)
- ZORO SELECT 1" Socket Weld 316 SS 90 Degree Elbow (609E111SW010)
- ZORO SELECT 1" MNPT x FNPT SS Street 90 Degree Elbow (4307002112)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 150,316, Thrd Heavy (4381034460)
- Zoro Select Fittings