Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Plug, 3", 150,316, Thrd Heavy
Mfr # 4381036100
Zoro # G1564031
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381036100
- Zoro # G1564031
- UPC # 092201381170
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Hex Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Hex Plug |
Description
Hex Plug,3",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reach Right-Hand Trip Lever (21710-R-BL)
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., Socket Weld (4371003440)
- LEGEND VALVE 2" X 1-1/2" PEX RED COUPLING (460-543NL)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2SG)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street Elbow (40SE113N010)
- ZORO SELECT 1-1/4" Socket Weld SS Cross (4307005220)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307004426)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-329)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- Zoro Select Stainless Steel Pipe Fittings