Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Plug, 3", 150,304, Thrd Heavy
Mfr # 4381032100
Zoro # G1561870
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032100
- Zoro # G1561870
- UPC # 092201380265
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Hex Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Hex Plug |
Description
Hex Plug,3",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114026)
- KOHLER Hinge Assembly (1109093-55)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (436007BC)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (7020501)
- ZORO SELECT Hex Plug, 3/4", 150,304, Thrd Heavy (4381032040)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- ZORO SELECT Hex Plug, 1/8", 150,304, Thrd Heavy (4381032000)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 1/4 (ZUSA-PF-8155)
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016130)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,316, Thrd Heavy (4381034470)
- Zoro Select Fittings