Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Plug, 2-1/2", 150,304, Thrd Heavy
Mfr # 4381032090
Zoro # G1561898
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032090
- Zoro # G1561898
- UPC # 092201380258
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Specific Fitting Shape | Hex Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Hex Plug |
Description
Hex Plug,2-1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER 2.2 gpm Aerated Outlet, 15/16"-27, 55/64"-27 Thread Size, Chrome, Metal, 6 PK (AB83-6010)
- SHARKBITE Disconnect and Gauge Clip, 1/2 in Tube Size, Brass (UIP710)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- MOEN HANDLE KIT (179614SRS)
- ZORO SELECT Hex Plug, 3/4", 150,304, Thrd Heavy (4381032040)
- ZORO SELECT Hex Plug, 1/8", 150,304, Thrd Heavy (4381032000)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381001020)
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- ZORO SELECT 2" FNPT 304/304L SS 45 Degree Elbow (4000300312)
- Zoro Select Stainless Steel Pipe Fittings