Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Plug, 1/8", 150,304, Thrd Heavy
Mfr # 4381032000
Zoro # G1561697
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381032000
- Zoro # G1561697
- UPC # 092201380166
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | Hex Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Hex Plug |
Description
Hex Plug,1/8",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice (102-MFC)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11034S)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- EVERFLOW Compression Cast Brass Gate Valve 3/4" (205P034-NL)
- ZORO SELECT Hex Plug, 1-1/2", 150,304, Thrd Heavy (4381032070)
- ZORO SELECT Hex Plug, 3/4", 150,304, Thrd Heavy (4381032040)
- ZORO SELECT Hex Plug, 2-1/2", 150,304, Thrd Heavy (4381032090)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307000402)
- ZORO SELECT Union, 316 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-7510)
- ZORO SELECT 2" FNPT 304 SS Cap (1LVL7)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- Zoro Select Fittings