Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Plug, 1", 150,316, Thrd Heavy
Mfr # 4381036050
Zoro # G1563970
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Male NPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036050
- Zoro # G1563970
- UPC # 092201381125
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Overall Length | 1 17/50 in |
Details
Specific Fitting Shape | Hex Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male NPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Hex Plug |
Pipe Fitting Connection Type | Male NPT |
Connection Type | Threaded |
Fitting Shape | Plug |
Threading | NPT |
Fitting Material | 304 Stainless Steel |
Material Grade | CF8M |
Pipe Fitting Material & Grade | CF8M Stainless Steel |
Description
Hex Head Plug, 1 in Nominal Pipe Size, Stainless Steel, CF8M, Male NPT, 1 17/50 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Conbraco Ring Removal Tool Pex 69PTKD0009 (CO387804)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (22975-CP)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BL)
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- ZORO SELECT 2" Socket Weld 316 SS Union (600U111SW020)
- ZORO SELECT 1/4" FNPT SS Threaded Outlet (4307003600)
- ZORO SELECT 1-1/2" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N112012)
- ZORO SELECT 2" Socket Weld SS Cap (4307004230)
- ZORO SELECT Square Plug, 1-1/2", 150,304, Thrd Heavy (4381033270)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000212)
- Zoro Select Stainless Steel Pipe Fittings