Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Plug, 1-1/4", 150,304, Thrd Heavy
Mfr # 4381032060
Zoro # G1561651
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032060
- Zoro # G1561651
- UPC # 092201380227
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Specific Fitting Shape | Hex Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Hex Plug |
Description
Hex Plug,1-1/4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" CRIMP RING FOR PEX FTG (460-904)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-RB)
- JONES STEPHENS Pipe Hook, 3/4"x6", Plastic Coat Steel (H12076)
- ZORO SELECT Hex Plug, 1/8", 150,304, Thrd Heavy (4381032000)
- ZORO SELECT Hex Plug, 2-1/2", 150,304, Thrd Heavy (4381032090)
- ZORO SELECT Hex Plug, 3/4", 150,304, Thrd Heavy (4381032040)
- ZORO SELECT Reducer Coupling, 304 SS, 3 x 1 1/2 in (4381016990)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381009680)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Union (2UA37)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- Zoro Select Stainless Steel Pipe Fittings