Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Plug, 1-1/2", 150,304, Thrd Heavy
Mfr # 4381032070
Zoro # G1561922
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032070
- Zoro # G1561922
- UPC # 092201380234
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | Hex Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Hex Plug |
Description
Hex Plug,1-1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (1LMK1)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Plug SCH 80 (8214316)
- ADVANCED DRAINAGE SYSTEMS REDUCE COUPL 6""X4"" (0614AA)
- ZORO SELECT Hex Plug, 1/8", 150,304, Thrd Heavy (4381032000)
- ZORO SELECT Hex Plug, 2-1/2", 150,304, Thrd Heavy (4381032090)
- ZORO SELECT Hex Plug, 3", 150,304, Thrd Heavy (4381032100)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001260)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N034)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002480)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- Zoro Select Fittings