Shop All Carbon Steel Pipe Fittings
Zoro Select
Hex Pipe Plug, Carbon Steel, MNPT, PK10
Mfr # 5RLE7
Zoro # G2339885
product price: $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLE7
- Zoro # G2339885
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 3/4" |
Pipe Size | 3/8 in |
Thread Size | 3/8 in -18 |
Outside Diameter | 5/8 in |
Fitting Pipe Size | 3/8 in |
Overall Length | 3/4 in |
Nominal Pipe Size | 3/8 in |
Description
Hex Head Plug, 3/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 5/8 in Outside Diameter, 3/4 in Overall Length, 4,000 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, 3/8 in -18, Magnetic Yes, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (401015)
- SLOAN Trimplate Kit, Chrome, 4In Mounting Center (ETF-607-A)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-220)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ZORO SELECT Steel Adaptor 3/4X1/2 In, 150, PK5 (5RLC8)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-022-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (010-002-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- Zoro Select Fittings