Shop All Hex Nuts
Zoro Select
Hex Nut, M8-1.25, Steel, Grade 8, Zinc Plated, 2550 PK
Mfr # M8D934-8
Zoro # G8543475
product price: $103.99
/pk 2550, $0.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Standards DIN 934
- System of Measurement Metric
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8D934-8
- Zoro # G8543475
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
Hex Nuts,M8-1.25 DIN934 CLASS 8,PK2550, Package Quantity 2550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (M07000.080.0160)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7412SD1-PWR)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1 in L, Rubber, 12 PK (64546)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 600 PK (L04120.120.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Zinc Plated, 3/4 in Ht, 100 PK (87NF)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04180.100.0003)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK (M01300.200.0001)
- ZORO SELECT Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51160.037.0002)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01120.112.0002)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04120.025.0001)
- Zoro Select Hex Nuts