Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK
Mfr # M01300.080.0001
Zoro # G3134756
CAD Available
original price:
$4.10
8% off
new price: $3.75
/pk 100, $0.04/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 6.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01300.080.0001
- Zoro # G3134756
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 6.50 mm |
Hex Width | 13 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M8-1.25 |
Nut Height | 6.5 mm |
Width Across Flats | 13 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 max., Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Wheel Bolt, 610-547-1 (610-547-1)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.060.0014)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #6-32 (5401-06)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 1/2 in Ht, 25 PK (U11095.037.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11370.062.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (U01120.075.0002)
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Zinc Plated, 1-15/16 in Ht, 3 PK (226NF)
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Grade 8, Black Oxide, 1-15/16 in Ht (301688G)
- ZORO SELECT Hex Nut, 3/8"-16, Stainless Steel, Not Graded, Plain, 21/64 in Ht, 2000 PK (37NF316)
- MIDWEST FASTENER Hex Nut, M20-1.50, Steel, Class 10, Plain, 3 PK (932371)
- Zoro Select Hex Nuts