Shop All Hex Nuts
Zoro Select
Hex Nut, M8-1.25, Steel, Class 10, Zinc Plated, 2000 PK
Mfr # M8D934-10
Zoro # G9085589
product price: $128.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Standards DIN 934
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8D934-10
- Zoro # G9085589
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Rockwell Hardness | C26 to 36 |
Description
Hex Nuts,M8-1.25 DIN934 CLASS 1,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 To JT3 Drill Chuck Arbor (3700-0138)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 24 PK (X1E-CON-SCR-EYE-1020x24)
- MIDWEST FASTENER 3/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51144)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240750)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Plated, 300 PK (M16D934-10)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11072.100.0001)
- ZORO SELECT Hex Nut, M60-5.50, Steel, Class 8, Black Oxide, 48 mm Ht (M01100.600.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01320.120.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 45 PK (L01300.300.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Black Oxide, 2.40 mm Ht, 100 PK (M01100.030.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 8 PK (33373)
- Zoro Select Hex Nuts