Shop All Hex Nuts
Zoro Select
Hex Nut, M8-1.25, Steel, Class 10, Plain, 2000 PK
Mfr # M8D934-10P
Zoro # G9085573
product price: $119.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Standards DIN 934
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8D934-10P
- Zoro # G9085573
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Rockwell Hardness | C26 to 36 |
Description
Hex Nuts,M8-1.25 DIN934 CLASS 1,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1001250-100P)
- ZORO SELECT Dowel Pin, Steel, 4x60mm, PK100 (M39080.040.0060)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE11)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BE)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Plain, 16 mm Ht, 10 PK (M01100.200.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (U04181.025.0002)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 5 PK (U22281.125.0002)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 10, Black Oxide, 18 mm Ht, 10 PK (M04120.220.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U51091.037.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04180.025.0002)
- AMPG Hex Nut, 5/16"-24, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht (ZNJ61651F)
- Zoro Select Hex Nuts