Shop All Hex Nuts
Zoro Select
Hex Nut, M8-1.25, Stainless Steel, Not Graded, Plain, 3000 PK
Mfr # M8D934188
Zoro # G9085668
product price: $323.99
/pk 3000, $0.11/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Standards DIN 934
- System of Measurement Metric
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8D934188
- Zoro # G9085668
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
Hex Nuts,M8-1.25 DIN934 HEX NUT,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2ID, Brn, Pk10 (44834)
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Zinc Plated, 51 mm Ht (M01300.640.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 35 mm Bore Dia., 50 PK (M36050.035.0001)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1032-130/B1)
- ZORO SELECT Hex Nut, M6-1.00, Stainless Steel, Not Graded, Plain, 4000 PK (MI64032A270)
- ZORO SELECT Hex Nut, M16-2.00, Stainless Steel, Not Graded, Plain, 500 PK (M16D934188)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (N01300.037.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08100.043.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Zinc Yellow, 19 mm Ht, 5 PK (M01320.240.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 5 PK (U51091.062.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01100.120.0001)
- Zoro Select Hex Nuts