Shop All Hex Nuts
Zoro Select
Hex Nut, M8-1.25, Brass, Not Graded, Plain, 6.50 mm Ht, 50 PK
Mfr # HN4B00800-050P1
Zoro # G3141013
original price:
$23.03
26% off
new price: $16.89
/pk 50, $0.34/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Hex Height 6.50 mm
- Hex Width 13 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HN4B00800-050P1
- Zoro # G3141013
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 6.50 mm |
Hex Width | 13 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M8-1.25 |
Width Across Flats | 13 mm |
Nut Height | 6.5 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Pitch 1.25 mm, Thread Type Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 7/8 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRZ6)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68646)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04172.050.0400)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- ZORO SELECT Hex Nut, M5-0.80, Brass, Not Graded, Plain, 4 mm Ht, 100 PK (HN4B00500-100P1)
- ZORO SELECT Hex Nut, M12-1.75, Brass, Not Graded, Plain, 10 mm Ht, 10 PK (HN4B01200-010P1)
- ZORO SELECT Hex Nut, M7-1.00, Brass, Not Graded, Plain, 5.50 mm Ht, 25 PK (HN4B00700-025P1)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08161.031.0002)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Black Oxide, 55/64 in Ht, 75 PK (B01100.100.0001)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04120.180.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 35/64 in Ht, 450 PK (HNI80621-450T)
- Zoro Select Hex Nuts