Shop All Hex Nuts
Zoro Select
Hex Nut, M64-6.00, Steel, Class 8, Zinc Plated, 51 mm Ht
Mfr # M01300.640.0001
Zoro # G0307408
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M64-6.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01300.640.0001
- Zoro # G0307408
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M64-6.00 |
Hex Height | 51 mm |
Hex Width | 95 mm |
Dimensional Standards | DIN 934 |
Nut Height | 51 mm |
Dia./Thread Size | M64-6.00 |
Width Across Flats | 95 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M64-6.00, Hex Width 95 mm, Hex Height 51 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-6)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 316 Stainless Steel (Z1910)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0275)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ZORO SELECT Thin Hex Nut, M30-1.50, Steel, Class 4, Zinc Plated, 15 mm Ht, 10 PK (M11380.300.0150)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 15/64 in Ht, 25 PK (U11375.037.0001)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Black Oxide, 1-7/64 in Ht (U11095.112.0001)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Hot Dipped Galvanized, 16 mm Ht, 10 PK (M01560.200.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Zinc Plated, 5/32 in Ht, 4000 PK (15NJ)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 25/64 in Ht, 5 PK (U11374.062.0001)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 40 PK (63804)
- Zoro Select Hex Nuts