Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, M6-1.00, Steel, Class 8, Zinc Yellow, 5 mm Ht, 100 PK
Mfr # M01320.060.0001
Zoro # G2655208
CAD Available
product price: $2.69
/pk 100, $0.03/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Height 5 mm
- Hex Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01320.060.0001
- Zoro # G2655208
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 5 mm |
Hex Width | 10 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M6-1.00 |
Nut Height | 5 mm |
Width Across Flats | 10 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (U24212.050.0400)
- NORD-LOCK Wedge Lock Washer, For Screw Size M42 Steel, Advanced Corrosion Resistance Finish, 25 PK (2191)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0075)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 12 mm Lg (WS6S080120-001P1)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Yellow, 4 mm Ht, 100 PK (M01320.050.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 6.50 mm Ht, 100 PK (M01320.080.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01320.120.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (32NJ188)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04180.031.0002)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04120.100.0001)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- Zoro Select Hex Nuts