Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, M6-1.00, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK
Mfr # M04121.060.0001
Zoro # G1810886
CAD Available
product price: $4.69
/pk 100, $0.05/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Height 5 mm
- Hex Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04121.060.0001
- Zoro # G1810886
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 5 mm |
Hex Width | 10 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 10 mm |
Nut Height | 5 mm |
Dia./Thread Size | M6-1.00 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 10, Material Steel, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Nylon Body, 25 PK (1390PK)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 5 PK (N01200.050.0475)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03258)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.060.0060)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M04121.100.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Zinc Plated, 19 mm Ht, 10 PK (M04121.240.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Plated, 6.50 mm Ht, 100 PK (M04121.080.0001)
- ZORO SELECT Hex Nut, M18-1.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01120.180.0150)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04181.075.0002)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (U01330.075.0002)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- Zoro Select Hex Nuts