Shop All Hex Nuts
Zoro Select
Hex Nut, M6-1.00, Stainless Steel, Not Graded, Black Oxide, 2000 PK
Mfr # M6D934188B
Zoro # G8543344
product price: $191.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Black Oxide
- Standards DIN 934
- System of Measurement Metric
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6D934188B
- Zoro # G8543344
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Black Oxide |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
Hex Nuts,M6-1.00 DIN934 HEX NUT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Hot Dipped Galvanized, 38 mm Ht (M01560.480.0001)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0150)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0112)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37000.160.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 5 PK (U08110.100.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 12, Black Oxide, 13 mm Ht, 50 PK (M04190.160.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 1-11/64 in Ht, 5 PK (U11095.087.0001)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 15/64 in Ht, 25 PK (U11352.037.0001)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Grade 2H, Black Oxide, 22 mm Ht, 2 PK (M22200.220.0001)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08160.100.0003)
- ZORO SELECT Hex Nut, 1-1/4"-12, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51160.125.0002)
- Zoro Select Hex Nuts