Shop All Hex Nuts
Zoro Select
Hex Nut, M6-1.00, Brass, Not Graded, Plain, 5 mm Ht, 100 PK
Mfr # HN4B00600-100P1
Zoro # G3497794
original price:
$15.89
4% off
new price: $15.15
/pk 100, $0.15/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Hex Height 5 mm
- Hex Width 10 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HN4B00600-100P1
- Zoro # G3497794
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 5 mm |
Hex Width | 10 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 10 mm |
Dia./Thread Size | M6-1.00 |
Nut Height | 5 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Pitch 1 mm, Thread Type Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0125)
- ITW Wood Screw, #9, 5 in, Trim Head 50 PK (117766)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 8 Steel, Hardened Finish (6319-9.6-D)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 6 in Ht, Zinc Plated Steel (02-3452-506)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04181.087.0002)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK (U11095.056.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Zinc Yellow, 3/16 in Ht, 100 PK (U11350.031.0001)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11361.062.0001)
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Zinc Plated, 19 mm Ht, 10 PK (M04121.240.0001)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Grade 2H, Black Oxide, 14 mm Ht, 10 PK (M22200.140.0001)
- Zoro Select Hex Nuts