Shop All Hex Nuts
Zoro Select
Hex Nut, M5-0.80, Steel, Class 10, Zinc Yellow, 4 mm Ht, 100 PK
Mfr # HN40005001-100P1
Zoro # G3329557
product price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Yellow
- Hex Height 4 mm
- Hex Width 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HN40005001-100P1
- Zoro # G3329557
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 4 mm |
Hex Width | 8 mm |
Dimensional Standards | DIN 934 |
Nut Height | 4 mm |
Width Across Flats | 8 mm |
Dia./Thread Size | M5-0.80 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 10, Material Steel, Thread Size M5-0.80, Hex Width 8 mm, Hex Height 4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Color Yellow, Pack Size Small Pack, Removable Yes, Rockwell Hardness C36 max., Thread Pitch 0.8 mm, Thread Type Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L (U01200.100.0950)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.9999)
- ZORO SELECT Thumb Nut, #10-24, Nylon, Plain, PK10 (0801024TNA)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV116SS)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 10, Zinc Yellow, 3.20 mm Ht, 100 PK (HN40004001-100P1)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow, 6.50 mm Ht, 5000 PK (HN40008001GB)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK (U04180.050.0002)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 10, Black Oxide, 13 mm Ht, 25 PK (M04180.160.0150)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 3/16 in Ht, 25 PK (U11374.031.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U55081.075.0001)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 10, Plain, 10 PK (73971)
- Zoro Select Hex Nuts