Shop All Hex Nuts
Zoro Select
Hex Nut, M45-4.50, Steel, Class 8, Zinc Plated, 36 mm Ht, 2 PK
Mfr # M01300.450.0001
Zoro # G0319125
product price: $13.79
/pk 2, $6.90/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M45-4.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01300.450.0001
- Zoro # G0319125
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M45-4.50 |
Hex Height | 36 mm |
Hex Width | 70 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M45-4.50 |
Width Across Flats | 70 mm |
Nut Height | 36 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M45-4.50, Hex Width 70 mm, Hex Height 36 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 to C36, Thread Type Metric, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- FOREVERBOLT Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FB3FHN3816P25)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST176268)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11072.062.0001)
- ZORO SELECT Hex Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M55080.120.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Plain, 3000 PK (M6D934-10P)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Plated, 3.20 mm Ht, 100 PK (M01300.040.0001)
- ZORO SELECT Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51090.025.0001)
- ZORO SELECT Jam Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (1WE87)
- NEWPORT FASTENERS Jam Nut, M12-1.75, 316 Stainless Steel, Not Graded, Plain, 10 mm Ht, 100 PK (272500-PR-100)
- Zoro Select Hex Nuts