Shop All Hex Nuts
Zoro Select
Hex Nut, M4-0.7, Peek, Not Graded, Plain, 10 PK
Mfr # PKM407-NTS-01
Zoro # G5558003
product price: $17.29
/pk 10, $1.73/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Peek
- Finish Plain
- Standards ASME B18.6.3
- System of Measurement Metric
- Thread Type ACME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKM407-NTS-01
- Zoro # G5558003
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M4-0.7 |
Dimensional Standards | ASME B18.6.3 |
Dia./Thread Size | M4-0.7 |
Details
Item | Hex Nut |
Material | Peek |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.6.3 |
System of Measurement | Metric |
Thread Type | ACME |
Thread Direction | Right Hand |
Fastener Thread Type | ACME |
Hex Type | Standard Hex |
Material Type | Plastic |
Bolt Compatibility | Grade 2 |
Finish Type | Plain |
Nut Style | Hex Nut |
Nut Standards | ASME B18.6.3 |
Fastener Thread Direction | Right Hand |
Material Grade | Not Graded |
Fastener Finish | Anodized |
Basic Material | Peek |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material PEEK, Thread Size M4-0.7, Dimensional Standards ASME B18.6.3, System of Measurement Metric, Thread Direction Right Hand, Thread Type Acme, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N04160.043.0350)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40553)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07470.040.0008)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U51261.019.0018)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (U01120.043.0002)
- ZORO SELECT Hex Nut, #8-32, Nylon, 6/6, 0.12 to 0.14 in Ht, 2500 PK (08NHN)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK (U01100.125.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M04121.100.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1-9/32 in Ht, 5 PK (U04162.150.0002)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (U01100.100.0001)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61748)
- Zoro Select Hex Nuts