Shop All Hex Nuts
Zoro Select
Hex Nut, M39-4.00, Steel, Class 8, Zinc Plated, 31 mm Ht
Mfr # M01300.390.0001
Zoro # G2655235
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M39-4.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01300.390.0001
- Zoro # G2655235
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M39-4.00 |
Hex Height | 31 mm |
Hex Width | 60 mm |
Dimensional Standards | DIN 934 |
Nut Height | 31 mm |
Dia./Thread Size | M39-4.00 |
Width Across Flats | 60 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M39-4.00, Hex Width 60 mm, Hex Height 31 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0400)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1-1/16 in Ht, 5 PK (U04180.125.0002)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 6", LCS PL (CLP-0312-6000/B)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Not Graded, Black Oxide, 1-1/16 in Ht (HNI5125LH-001BX)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01100.037.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 12, Black Oxide, 5 mm Ht, 100 PK (M04190.060.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U22281.087.0001)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08161.025.0002)
- Zoro Select Hex Nuts