Shop All Hex Nuts
Zoro Select
Hex Nut, M36-3.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK
Mfr # M01120.360.0300
Zoro # G2660905
original price:
$14.02
23% off
new price: $10.79
/pk 2, $5.40/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M36-3.00
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01120.360.0300
- Zoro # G2660905
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M36-3.00 |
Hex Height | 29 mm |
Hex Width | 55 mm |
Dimensional Standards | DIN 934 |
Nut Height | 29 mm |
Width Across Flats | 55 mm |
Dia./Thread Size | M36-3.00 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M36-3.00, Hex Width 55 mm, Hex Height 29 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 5/8"-11 Hex Head Cap Screw, Ecoguard Steel, 2 in L, 175 PK (6232CH9)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees (GR408HG1M)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2-1/2, Steel, Black Oxide, PT, UNC, 50PK (011267)
- KANEBRIDGE Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht (37NWP2)
- ZORO SELECT Thin Hex Nut, M16-2.00, Steel, Class 4, Zinc Plated, 8 mm Ht, 50 PK (M11360.160.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 31/32 in Ht, 5 PK (U51080.112.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (N01330.075.0002)
- ZORO SELECT Hex Nut, M1.6-0.35, A2 Stainless Steel, Not Graded, Plain, 1.30 mm Ht, 50 PK (M51080.016.0001)
- ZORO SELECT Hex Nut, 1"-5, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 3 PK (HXNTSSR15)
- ZORO SELECT Thin Hex Nut, M18-1.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0150)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (U51080.037.0001)
- Zoro Select Hex Nuts