Shop All Hex Nuts
Zoro Select
Hex Nut, M33-3.50, Steel, Class 8, Zinc Plated, 26 mm Ht, 2 PK
Mfr # M01300.330.0001
Zoro # G1829917
original price:
$6.79
15% off
new price: $5.75
/pk 2, $2.88/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M33-3.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01300.330.0001
- Zoro # G1829917
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M33-3.50 |
Hex Height | 26 mm |
Hex Width | 50 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 50 mm |
Dia./Thread Size | M33-3.50 |
Nut Height | 26 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M33-3.50, Hex Width 50 mm, Hex Height 26 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 to C36, Thread Type Metric, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.037.0300)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51007.050.0400)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.7200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-CPP-014)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Chrome Plated, 7/32 in Ht, 50 PK (MPB652)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55081.087.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04120.100.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Hot Dipped Galvanized, 38 mm Ht (M01560.480.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01300.100.0001)
- ZORO SELECT Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.019.0001)
- Zoro Select Hex Nuts