Shop All Hex Nuts
Zoro Select
Hex Nut, M30-1.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK
Mfr # M01120.300.0150
Zoro # G1817070
product price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M30-1.50
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01120.300.0150
- Zoro # G1817070
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M30-1.50 |
Hex Height | 24 mm |
Hex Width | 46 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M30-1.50 |
Width Across Flats | 46 mm |
Nut Height | 24 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M30-1.50, Hex Width 46 mm, Hex Height 24 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37492)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4476-BX)
- COBRA ANCHORS Parawedge Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated (498R)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Black Oxide, 5 mm Ht, 100 PK (M04120.060.0001)
- ZORO SELECT Hex Nut, 2"-4, Steel, Grade 2, Black Oxide, 1-31/32 in Ht, 2 PK (HXNTG2R24)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- ZORO SELECT Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB60)
- ZORO SELECT Heavy Hex Nut, 2-1/4"-8, Steel, Grade 2H, Black Oxide, 2-1/4 in Ht (HHNFI2H225-001BX)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK (HN4000300-100P1)
- ZORO SELECT Hex Nut, M36-3.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0300)
- Zoro Select Hex Nuts