Shop All Hex Nuts
Zoro Select
Hex Nut, M30-1.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK
Mfr # M04180.300.0150
Zoro # G5616335
product price: $45.65
/pk 5, $9.13/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 24 mm
- Hex Width 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04180.300.0150
- Zoro # G5616335
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M30-1.50 |
Hex Height | 24 mm |
Hex Width | 46 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 46 mm |
Nut Height | 24 mm |
Dia./Thread Size | M30-1.50 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M30-1.50, Hex Width 46 mm, Hex Height 24 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 to C36, Thread Type Fine, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.075.0500)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51007.025.0200)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51130.019.0050)
- ZORO SELECT Thumb Nut, #8-32, Nylon, Plain, PK10 (0800832TNA)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04180.140.0150)
- ZORO SELECT Hex Nut, M20-2.00, Steel, Class 10, Black Oxide, 16 mm Ht, 10 PK (M04180.200.0150)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04180.100.0125)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04122.087.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade C, Black Oxide, 1-7/32 in Ht, 5 PK (U04025.125.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Black Oxide, 39/64 in Ht (U11390.112.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 25 PK (77095)
- Zoro Select Hex Nuts