Shop All Hex Nuts
Zoro Select
Hex Nut, M3-0.50, Steel, Class 8, Zinc Plated, 2.40 mm Ht, 100 PK
Mfr # M01300.030.0001
Zoro # G6083515
product price: $4.45
/pk 100, $0.04/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3-0.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 2.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01300.030.0001
- Zoro # G6083515
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M3-0.50 |
Hex Height | 2.40 mm |
Hex Width | 5.5 mm |
Dimensional Standards | DIN 934 |
Nut Height | 2.4 mm |
Dia./Thread Size | M3-0.50 |
Width Across Flats | 5.5 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M3-0.50, Hex Width 5.5 mm, Hex Height 2.4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 100 PK (6LB81)
- METABO HPT Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24102THPT)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 5.3 mm Inside Dia (72884)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48454)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 31/64 in Ht, 5 PK (U11391.087.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 7/16 in Ht, 50 PK (U04162.050.0002)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (U04122.075.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 45 PK (L01300.300.0001)
- ZORO SELECT Machine Screw Nut, #6-32, Steel, Zinc Plated, 7/64 in Ht, 10000 PK (06NH)
- ZORO SELECT Hex Nut, M7-1.00, Brass, Not Graded, Plain, 5.50 mm Ht, 25 PK (HN4B00700-025P1)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- Zoro Select Hex Nuts