Shop All Hex Nuts
Zoro Select
Hex Nut, M2.5-0.45, Steel, Class 8, Zinc Plated, 2 mm Ht, 100 PK
Mfr # M01300.025.0001
Zoro # G2863290
product price: $1.15
/pk 100, $0.01/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2.5-0.45
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01300.025.0001
- Zoro # G2863290
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M2.5-0.45 |
Hex Height | 2 mm |
Hex Width | 5 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M2.5-0.45 |
Nut Height | 2 mm |
Width Across Flats | 5 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M2.5-0.45, Hex Width 5 mm, Hex Height 2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.112.0300)
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 15 PK (77832)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09011)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia (13SP022)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Yellow, 5 mm Ht, 100 PK (M01320.060.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Zinc Plated, 5/16 in Ht, 1200 PK (51NJ)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Grade 8, Zinc Plated, 2550 PK (M8D934-8)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 3/16 in Ht, 50 PK (U11072.031.0001)
- ZORO SELECT Hex Nut, M6-1.00, Stainless Steel, Not Graded, Plain, 4000 PK (MI64032A270)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 15/64 in Ht, 25 PK (U11352.037.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01120.062.0002)
- Zoro Select Hex Nuts