Shop All Hex Nuts
Zoro Select
Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, 10000 PK
Mfr # M2.5D934A4
Zoro # G9085774
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Standards DIN 934
- System of Measurement Metric
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M2.5D934A4
- Zoro # G9085774
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M2.5-0.45 |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
M2.5-0.45 Din 934 Metric Hex Nuts A4 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 20 mm L, 10 PK (932924)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-B7MACH)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 300 PK (L01301.160.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08160.043.0002)
- ZORO SELECT Hex Nut, 1/2"-13, Stainless Steel, Not Graded, Plain, 0.579 to 0.609 in Ht, 200 PK (50NS316)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Zinc Plated, 31/64 in Ht, 300 PK (57NF)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 250 PK (HNI50750-250T)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Hot Dipped Galvanized, 100 PK (M04225.160.0001)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Brass, 48 PK (61582)
- Zoro Select Hex Nuts