Shop All Hex Nuts
Zoro Select
Hex Nut, M24-3.00, Steel, Grade 2H, Black Oxide, 24 mm Ht, 2 PK
Mfr # M22200.240.0001
Zoro # G2649221
original price:
$4.99
24% off
new price: $3.79
/pk 2, $1.90/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 24 mm
- Hex Width 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M22200.240.0001
- Zoro # G2649221
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M24-3.00 |
Hex Height | 24 mm |
Hex Width | 36 mm |
Nut Height | 24 mm |
Dia./Thread Size | M24-3.00 |
Width Across Flats | 36 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size M24-3.00, Hex Width 36 mm, Hex Height 24 mm, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (U39350.009.0100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05237)
- BOSTITCH Collated Pin Nail, 3-1/2 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 700 PK (C16P131D)
- TE-CO Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (42607)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Grade 2H, Black Oxide, 22 mm Ht, 2 PK (M22200.220.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Grade 2H, Black Oxide, 48 mm Ht (M22200.480.0001)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11362.087.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (N01300.025.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Plain, 2000 PK (M8D934-10P)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Hot Dipped Galvanized, 100 PK (M04225.160.0001)
- Zoro Select Hex Nuts