Shop All Hex Nuts
Zoro Select
Hex Nut, M24-3.00, Steel, Class 10, Zinc Plated, 19 mm Ht, 10 PK
Mfr # M04121.240.0001
Zoro # G1942626
original price:
$15.39
9% off
new price: $13.89
/pk 10, $1.39/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Height 19 mm
- Hex Width 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04121.240.0001
- Zoro # G1942626
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M24-3.00 |
Hex Height | 19 mm |
Hex Width | 36 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 36 mm |
Nut Height | 19 mm |
Dia./Thread Size | M24-3.00 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 10, Material Steel, Thread Size M24-3.00, Hex Width 36 mm, Hex Height 19 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 50 mm Bore Dia. (DHO-50SA)
- ZORO SELECT Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (1020CPG)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body (11101PK)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M04121.060.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Plated, 10 mm Ht, 50 PK (M04121.120.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M04121.100.0001)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK (U11071.037.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 29/64 in Ht, 25 PK (U11090.050.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- NEWPORT FASTENERS Hex Nut, M30-3.5, Steel, Class 8, Plain, 24 mm Ht, 5 PK (223534-PR-5)
- Zoro Select Hex Nuts