Shop All Hex Nuts
Zoro Select
Hex Nut, M22-2.50, Steel, Grade 2H, Black Oxide, 22 mm Ht, 2 PK
Mfr # M22200.220.0001
Zoro # G2649230
original price:
$3.40
13% off
new price: $2.95
/pk 2, $1.48/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 22 mm
- Hex Width 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M22200.220.0001
- Zoro # G2649230
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M22-2.50 |
Hex Height | 22 mm |
Hex Width | 32 mm |
Dia./Thread Size | M22-2.50 |
Width Across Flats | 32 mm |
Nut Height | 22 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size M22-2.50, Hex Width 32 mm, Hex Height 22 mm, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1HY24)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 25 PK (50340)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/8in, 775lb, PK100 (U39140.009.0037)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (908125-13)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Grade 2H, Black Oxide, 24 mm Ht, 2 PK (M22200.240.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Grade 2H, Black Oxide, 48 mm Ht (M22200.480.0001)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht (U51091.087.0001)
- ZORO SELECT Hex Nut, 3/8"-32, Steel, Zinc Plated, 3/32 in Ht, 2000 PK (3709307NP)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (U01300.037.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 50 PK (U08111.025.0001)
- Zoro Select Hex Nuts