Shop All Hex Nuts
Zoro Select
Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK
Mfr # M01301.200.0001
Zoro # G9465154
original price:
$13.49
16% off
new price: $11.29
/pk 10, $1.13/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20-2.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01301.200.0001
- Zoro # G9465154
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 16 mm |
Hex Width | 30 mm |
Dimensional Standards | ISO 4032 |
Nut Height | 16 mm |
Dia./Thread Size | M20-2.50 |
Width Across Flats | 30 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 16 mm, Manufacturer Location Globally Sourced, Dimensional Standards ISO 4032, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 to C36, Thread Type Metric, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK (UST235801)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 260 PK (B11400.037.0175)
- MIDWEST FASTENER 5/16"-18 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 7PK (67577)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flat Head Square Drive, 5000 PK (1016KQF)
- ZORO SELECT Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51080.050.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 25/64 in Ht, 5 PK (U11071.062.0001)
- ZORO SELECT Heavy Hex Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 5 PK (U51091.056.0001)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04180.120.0150)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 10 PK (U08111.075.0001)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 31/64 in Ht, 25 PK (U04162.056.0002)
- ZORO SELECT Jam Nut, 1-1/2"-6, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11360.150.0001)
- Zoro Select Hex Nuts