Shop All Hex Nuts
Zoro Select
Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK
Mfr # M01300.200.0001
Zoro # G5335967
original price:
$3.50
15% off
new price: $2.95
/pk 10, $0.30/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20-2.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01300.200.0001
- Zoro # G5335967
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 16 mm |
Hex Width | 30 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 30 mm |
Dia./Thread Size | M20-2.50 |
Nut Height | 16 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 16 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/8 in, Steel Round Head Torx Drive, 250 PK (ST14X318B)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 1/2 in Lg, 10 PK (090832050T)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N01000.050.0125)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39183)
- ZORO SELECT Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK (06NKBZ)
- ZORO SELECT Heavy Hex Nut, 5/16"-24, Steel, Grade 9, Zinc Yellow, 19/64 in Ht, 50 PK (5MWZ1)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 3, Black Oxide, 39/64 in Ht, 200 PK (U22289.062.0001)
- ZORO SELECT Thin Hex Nut, M48-5.00, Steel, Class 4, Zinc Plated, 24 mm Ht (M11360.480.0001)
- ZORO SELECT Hex Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U51160.087.0002)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 5 PK (U04025.100.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Brass, Not Graded, Plain, 27/64 in Ht, 5 PK (1WU73)
- Zoro Select Hex Nuts