Shop All Hex Nuts
Zoro Select
Hex Nut, M20-1.50, Steel, Class 8, Zinc Yellow, 16 mm Ht, 10 PK
Mfr # M01340.200.0150
Zoro # G1972139
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Height 16 mm
- Hex Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01340.200.0150
- Zoro # G1972139
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M20-1.50 |
Hex Height | 16 mm |
Hex Width | 30 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M20-1.5 |
Nut Height | 16 mm |
Width Across Flats | 30 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M20-1.5, Hex Width 30 mm, Hex Height 16 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 4 PK (76088)
- VELCRO BRAND INDUSTRIAL STRENGTH HOOK AND LOOP FASTENER TAPE ROLL, 2in X 4 FT. ROLL, BLACK (90593)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (216255G)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, Steel, Zinc Plated Finish (31NCAG)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK (38NJ5)
- ZORO SELECT Hex Nut, 3/4"-10, Stainless Steel, Not Graded, Plain, 47/64 in Ht, 100 PK (75NHH188)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 300 PK (B04180.062.0002)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 3/4 in Ht, 10 PK (HNI2087LH-010BX)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1-1/16 in Ht, 5 PK (U04180.125.0002)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11073.100.0001)
- Zoro Select Hex Nuts