Shop All Hex Nuts
Zoro Select
Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK
Mfr # M51080.020.0001
Zoro # G5327156
product price: $1.99
/pk 50, $0.04/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 1.60 mm
- Hex Width 4 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51080.020.0001
- Zoro # G5327156
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M2-0.40 |
Hex Height | 1.60 mm |
Hex Width | 4 mm |
Dimensional Standards | DIN 934 |
Nut Height | 1.6 mm |
Width Across Flats | 4 mm |
Dia./Thread Size | M2-0.40 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M2-0.40, Hex Width 4 mm, Hex Height 1.6 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-ZP)
- ITW BEE LEITZKE Set Screw Assortment, Alloy Steel, Black Finish Finish, 195 PCS (WWG-DISP-SET195)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- ZORO SELECT Hex Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M51080.200.0001)
- ZORO SELECT Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M51080.160.0001)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- ZORO SELECT Hex Nut, M33-2.00, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01120.330.0200)
- ZORO SELECT Jam Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 10 PK (U51090.075.0001)
- ZORO SELECT Hex Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U51160.075.0002)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01100.062.0001)
- Zoro Select Hex Nuts