Shop All Hex Nuts
Zoro Select
Hex Nut, M18-2.50, A4 Stainless Steel, Not Graded, Plain, 15 mm Ht, 10 PK
Mfr # M55080.180.0001
Zoro # G0074335
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A4 Stainless Steel
- Finish Plain
- Hex Height 15 mm
- Hex Width 27 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55080.180.0001
- Zoro # G0074335
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M18-2.50 |
Hex Height | 15 mm |
Hex Width | 27 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 27 mm |
Dia./Thread Size | M18-2.50 |
Nut Height | 15 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size M18-2.50, Hex Width 27 mm, Hex Height 15 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898120-PG)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400200)
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK (MJ68MPP)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 12, Black Oxide, 10 mm Ht, 50 PK (M04190.120.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11391.037.0001)
- ZORO SELECT Thin Hex Nut, M14-1.50, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0150)
- ZORO SELECT Machine Screw Nut, #6-32, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA67)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01100.360.0001)
- ZORO SELECT Jam Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 10 PK (U51090.062.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade B, Cadmium Yellow, 2000 PK (MS51967-2)
- Zoro Select Hex Nuts