Shop All Hex Nuts
Zoro Select
Hex Nut, M18-2.00, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK
Mfr # M01120.180.0200
Zoro # G1942669
product price: $14.99
/pk 25, $0.60/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M18-2.00
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01120.180.0200
- Zoro # G1942669
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M18-2.00 |
Hex Height | 15 mm |
Hex Width | 27 mm |
Dimensional Standards | DIN 934 |
Nut Height | 15 mm |
Dia./Thread Size | M18-2.00 |
Width Across Flats | 27 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M18-2.00, Hex Width 27 mm, Hex Height 15 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32473)
- KREG Screw, 1200 PK (SML-C1-1200)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.037.0100)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122100)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI5025LH-100BX)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 8, Zinc Plated, 11 mm Ht, 25 PK (HNF4801400-025P2)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 325 PK (5KHD7)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 5 PK (U01330.125.0002)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U04225.050.0001)
- ZORO SELECT Thin Hex Nut, M5-0.80, Steel, Class 4, Zinc Plated, 2.70 mm Ht, 100 PK (M11360.050.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Not Graded, Black Oxide, 3/8 in Ht, 50 PK (HNFI5043LH-050BX)
- Zoro Select Hex Nuts